Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, IPC Series
IPC4141
Blackburn, a T & B Brand Terminals, IPC Series
TALON INSUL CONN 4/0-1/0 4/0-1/0
This item cannot be canceled or returned
Description
TALON INSUL CONN 4/0-1/0 4/0-1/0
- For Copper‑to‑Copper, Copper‑to‑Aluminum and Aluminum‑to‑Aluminum Applications
- Performs as Splice or Tap for Non‑Tension Applications up to 600 Volts
- Self‑Insulated for Hot Line Applications
Specifications
Specifications
| Manufacturer Part Number |
IPC4141 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
IPC |
| Family Series |
Blackburn, a T & B Brand Terminals, IPC Series |
| Description |
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 4/0-1/0 AWG, 95-50 MM sq., Tap: 4/0-1/0 AWG, 95-50 MM sq. |
| Max Voltage |
600 V |
| Wire Size Range |
1/0-4/0 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
IPC4141
Blackburn, a T & B Brand Terminals, IPC Series