Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, IPCBP Series
IPCBP78
Hammond Manufacturing Enclosures, IPCBP Series
IPC Base Inner Panel 700WX800D
This item cannot be canceled or returned
Description
IPC Base Inner Panel 700WX800D
- For Use with IPC Series Only
- Provides Electrical Panel Mounting In Bottom Compartment of IPC Enclosure.
- 12 Gauge Steel Panel.
- Comes Complete with All Mounting Hardware.
- Finished in White.
- Not Compatible When Using IPC Shelves.
Specifications
Specifications
| Manufacturer Part Number |
IPCBP78 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
IPCBP |
| Family Series |
Hammond Manufacturing Enclosures, IPCBP Series |
| Description |
IPC Base Inner Panel 700WX800D |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
Yes |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |
IPCBP78
Hammond Manufacturing Enclosures, IPCBP Series