IPCFVS76
Hammond Manufacturing Enclosures, IPCFVS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IPCFVS76

Hammond Manufacturing Enclosures, IPCFVS Series

IPCFVS76

Hammond Manufacturing Enclosures, IPCFVS Series
IPC Fixed Shelf 700X600
MFG Item Number
IPCFVS76
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, IPCFVS Series
Item #
IPCFVS76
IPC Fixed Shelf 700X600

IPCFVS Series Information

Specifications

Specifications
Manufacturer Part Number IPCFVS76
Manufacturer Hammond Manufacturing
Product Series IPCFVS
Family Series Hammond Manufacturing Enclosures, IPCFVS Series
Description IPC Fixed Shelf 700X600
Accessory Type Shelf
Nominal Width 23 "
Nominal Depth 18 "
Comments Fixed Vented Shelf
Net Weight 15 lbs
Gross Weight 15 lbs