Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, IPCPS Series
IPCPS7
Hammond Manufacturing Enclosures, IPCPS Series
Fits 700mm wide enclosures
This item cannot be canceled or returned
Description
Fits 700mm wide enclosures
Specifications
Specifications
| Manufacturer Part Number |
IPCPS7 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
IPCPS |
| Family Series |
Hammond Manufacturing Enclosures, IPCPS Series |
| Description |
Fits 700mm wide enclosures |
| Accessory Type |
Shelf |
| Nominal Height |
13 " |
| Nominal Width |
22 " |
| Nominal Depth |
19 " |
| Comments |
Printer Shelf |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
IPCPS7
Hammond Manufacturing Enclosures, IPCPS Series