Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
IPH21812
Eaton's B-Line series Conduit Mounts
MFG Item Number
78205134624
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205134624 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Clamp |
| EMT Size (in) |
2-1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.402 lbs |
IPH21812
Eaton's B-Line series Conduit Mounts