IPL1-19-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IPL1-19-A IDEC Pilot Lights, EB3L Series, 10mm PL Intrinsically-Safe

MFG Item Number
IPL1-19-A

IPL1-19-A IDEC Pilot Lights, EB3L Series, 10mm PL Intrinsically-Safe

MFG Item Number
IPL1-19-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, EB3L Series
Item #
IPL1-19-A
10mm PL Intrinsically-Safe

EB3L Series Information


Specifications

Specifications
Manufacturer Part Number IPL1-19-A
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Pilot Lights, EB3L Series
Description 10mm PL Intrinsically-Safe
Mounting 10 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Amber
Protection Rating IP65
Terminal Type DIN, Screw
Comments Miniature Pilot Light
Gross Weight 0.0154 lbs
Net Weight 0.0154 lbs