IPL1-68-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IPL1-68-G IDEC Pilot Lights, EB3L Series, 6mm PL Intrinsically-Safe

MFG Item Number
IPL1-68-G

IPL1-68-G IDEC Pilot Lights, EB3L Series, 6mm PL Intrinsically-Safe

MFG Item Number
IPL1-68-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, EB3L Series
Item #
IPL1-68-G
6mm PL Intrinsically-Safe

EB3L Series Information


Specifications

Specifications
Manufacturer Part Number IPL1-68-G
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Pilot Lights, EB3L Series
Description 6mm PL Intrinsically-Safe
Mounting 6 mm
Lamp Type LED
Lens/Button Shape Extended
Lens Color Green
Protection Rating IP65
Terminal Type DIN, Screw
Comments Miniature Pilot Light
Gross Weight 0.0132 lbs
Net Weight 0.0132 lbs