Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, Insulated Metal Series
IPN1HFC
Cully-Minerallac Fasteners, Insulated Metal Series
Cable Staple, 500/Bx, Plastic Insul,
This item cannot be canceled or returned
Description
Fasteners, Insulated Metal Series
Cable Staple, 500/Bx, Plastic Insul,
Insulated Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
IPN1HFC |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Insulated Metal |
| Family Series |
Cully-Minerallac Fasteners, Insulated Metal Series |
| Description |
Cable Staple, 500/Bx, Plastic Insul, 1in.x1/2in., Heavy Duty, Flat Top |
| Cable Size |
12/2, 14/2 |
| Staple Type |
Insulated Metal Staple |
| Staple Size |
1 x 1/2 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Heavy Duty - Flat Top |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IPN1HFC
Cully-Minerallac Fasteners, Insulated Metal Series