Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, Insulated Metal Series
IPN2FR
Cully-Minerallac Fasteners, Insulated Metal Series
Cable Staple, 5000/Pk(Pail), Plastic
This item cannot be canceled or returned
Description
Fasteners, Insulated Metal Series
Cable Staple, 5000/Pk(Pail), Plastic
Insulated Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
IPN2FR |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Insulated Metal |
| Family Series |
Cully-Minerallac Fasteners, Insulated Metal Series |
| Description |
Cable Staple, 5000/Pk(Pail), Plastic Insul, Flat Top |
| Cable Size |
10/3, 12/3, 14/3 |
| Staple Type |
Insulated Metal Staple |
| Staple Size |
1-1/4 x 9/16 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Flat Top |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IPN2FR
Cully-Minerallac Fasteners, Insulated Metal Series