Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, Insulated Plastic Series
IPS75A
Cully-Minerallac Fasteners, Insulated Plastic Series
Plastic Cable Staple, 100/Bx
This item cannot be canceled or returned
Description
Fasteners, Insulated Plastic Series
Plastic Cable Staple, 100/Bx
Insulated Plastic Series Information
- Made from UV Stabilized High Impact Plastic
- For 1/2 in and 3/4 in Wide Single Cables
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
IPS75A |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Insulated Plastic |
| Family Series |
Cully-Minerallac Fasteners, Insulated Plastic Series |
| Description |
Plastic Cable Staple, 100/Bx |
| Cable Size |
12/3, 8/2 |
| Staple Type |
Plastic Saddle |
| Staple Size |
3/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Double Nail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IPS75A
Cully-Minerallac Fasteners, Insulated Plastic Series