Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IPSY1A11 ABB Switches, IPS Series, FT SW YEL CVR FREE MOVEMENT
IPSY1A11 ABB Switches, IPS Series, FT SW YEL CVR FREE MOVEMENT
Description
FT SW YEL CVR FREE MOVEMENT
Specifications
Specifications
| Manufacturer Part Number |
IPSY1A11 |
| Manufacturer |
ABB |
| Product Series |
IPS |
| Family Series |
ABB Switches, IPS Series |
| Description |
Foot Switch |
| Number of Pedals |
1 |
| Contacts |
1NO, 1NC |
| Current Rating |
3 A |
| Voltage |
250 VAC |
| Function |
1-Stage, Momentary |
| Material |
Thermoplastic |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP65 |
| Guarded |
Yes |
| Approvals |
CSA, UL |
| Comments |
Free Movement, 1 Snap Action |
| Net Weight |
3 lbs |
| Gross Weight |
3.02 lbs |
IPSY1A11
ABB Switches, IPS Series