IPS Series Information
| Manufacturer Part Number | IPSZ1A11 |
|---|---|
| Manufacturer | ABB |
| Product Series | IPS |
| Family Series | ABB Switches, IPS Series |
| Description | Foot Switch |
| Number of Pedals | 1 |
| Contacts | 1NO, 1NC |
| Current Rating | 3 A |
| Voltage | 250 VAC |
| Function | 1-Stage, Momentary |
| Material | Thermoplastic |
| Terminal Type | Screw Type |
| Conduit Fitting | M20 |
| Protection Rating | IP65 |
| Guarded | No |
| Approvals | CSA, UL |
| Comments | Free Movement, 1 Snap Action |
| Net Weight | 0.1503 lbs |
| Gross Weight | 4.16 lbs |