Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, PVC Dipped Series
IPVC2F
Cully-Minerallac Fasteners, PVC Dipped Series
Cable Staple, 350/Jar, PVC Dipped
This item cannot be canceled or returned
Description
Fasteners, PVC Dipped Series
Cable Staple, 350/Jar, PVC Dipped
PVC Dipped Series Information
- Top of Staple Dipped in High Impact Hot Melt PVC
- Packed in Boxes, Jars and Square Plastic Pails
- Highly Visible Optic Blue
Specifications
Specifications
| Manufacturer Part Number |
IPVC2F |
| Manufacturer |
Cully-Minerallac |
| Product Series |
PVC Dipped |
| Family Series |
Cully-Minerallac Fasteners, PVC Dipped Series |
| Description |
Cable Staple, 350/Jar, PVC Dipped |
| Cable Size |
10/3, 12/3, 14/3 |
| Staple Type |
Insulated Metal Staple |
| Staple Size |
1-1/4 x 9/16 " |
| Insulated |
Yes |
| Insulation Material |
PVC Dipped |
| Style |
Standard |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IPVC2F
Cully-Minerallac Fasteners, PVC Dipped Series