IQ12-08NPOKW2S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ12-08NPOKW2S Sick Inductive Proximity, Inductive proximity sensors, IQ12-08NP

MFG Item Number
1055437

IQ12-08NPOKW2S Sick Inductive Proximity, Inductive proximity sensors, IQ12-08NP

MFG Item Number
1055437
Item Number
IQ12-08NPOKW2S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
IQ12-08NPOKW2S
Inductive proximity sensors, IQ12-08NP

Series Information

Specifications

Specifications
Manufacturer Part Number 1055437
Manufacturer Sick
Family Series Sick Inductive Proximity
Description Inductive proximity sensors, IQB, IQ12-08NPOKW2S, Sensing range Sn: 8 mm, Installation type: Non-flush, Cuboid shape (W x H x D): 12 mm x 40 mm x 26 mm, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NC, Connection type: Cable, 3-
Range 8 mm
Connection Type Cable
Cable Length 2 m
Output Type PNP
Number of Wires 3
Composition Non-Metallic
Approvals CE
Net Weight 0.135 lbs
Gross Weight 0.135 lbs