IQ1300MML-126-GY-N4
Ice Qube Inc Air Conditioners, Qube Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ1300MML-126-GY-N4

Ice Qube Inc Air Conditioners, Qube Series

IQ1300MML-126-GY-N4

Ice Qube Inc Air Conditioners, Qube Series
AIR CONDITIONER, 120V, GY, N12/4,
MFG Item Number
IQ1300MML-126-GY-N4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Qube Series
Item #
IQ1300MML-126-GY-N4
AIR CONDITIONER, 120V, GY, N12/4,

Qube Series Information

  • Stainless Steel Inner Pan
  • Stainless Steel 900 Watt Heating Element
  • Stainless Steel Float Switch to Prolong Life of Heating Element

Specifications

Specifications
Manufacturer Part Number IQ1300MML-126-GY-N4
Manufacturer Ice Qube Inc
Product Series Qube
Family Series Ice Qube Inc Air Conditioners, Qube Series
Description AIR CONDITIONER, 120V, GY, N12/4, 1200 BTU, Qube Series
Capacity 1,300 BTUs
Ambient Temperature -40-131 °F
Nominal Voltage 120 VAC
Current Rating 3.2 A
NEMA Rating NEMA 12, NEMA 4
Approvals CE, ROHS, UL
Height 36 "
Width 17 "
Depth 4.72 "
Net Weight 0 lbs
Gross Weight 0 lbs