Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Air Conditioners, VS Series
IQ1500VS-126-SST
Ice Qube Inc Air Conditioners, VS Series
AIR CONDITIONER, 120V, 304SST, N4X,
MFG Item Number
IQ1500VS-126-SST
This item cannot be canceled or returned
Description
Air Conditioners, VS Series
AIR CONDITIONER, 120V, 304SST, N4X,
Specifications
Specifications
| Manufacturer Part Number |
IQ1500VS-126-SST |
| Manufacturer |
Ice Qube Inc |
| Product Series |
VS |
| Family Series |
Ice Qube Inc Air Conditioners, VS Series |
| Description |
AIR CONDITIONER, 120V, 304SST, N4X, 1500 BTU, VS Series |
| Capacity |
1,500 BTUs |
| Ambient Temperature |
-40-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
4 A |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, ROHS, UL |
| Height |
30 " |
| Width |
17 " |
| Depth |
6.26 " |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
IQ1500VS-126-SST
Ice Qube Inc Air Conditioners, VS Series