IQ150FPW-126-316SST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ150FPW-126-316SST

Ice Qube Inc Fans, FPW Series

IQ150FPW-126-316SST

Ice Qube Inc Fans, FPW Series
FILTER FAN, WASHDOWN, 120V, 316SST,
MFG Item Number
IQ150FPW-126-316SST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPW Series
Item #
IQ150FPW-126-316SST
FILTER FAN, WASHDOWN, 120V, 316SST,

FPW Series Information


Specifications

Specifications
Manufacturer Part Number IQ150FPW-126-316SST
Manufacturer Ice Qube Inc
Product Series FPW
Family Series Ice Qube Inc Fans, FPW Series
Description FILTER FAN, WASHDOWN, 120V, 316SST, N4X, 20000 BTU, FPW Series
Voltage 120 VAC
Nominal Voltage 120 VAC
Air Flow 155 CFM
Current Rating 1.9 A
Connection Type Power Inlet
NEMA Rating NEMA 4X
Operating Temperature 140 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs