The store will not work correctly when cookies are disabled.
IQ150FPW-126-GY
Ice Qube Inc Fans, FPW Series
In stock
Item Number
IQ150FPW-126-GY
MFG Item Number
IQ150FPW-126-GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FILTER FAN, WASHDOWN, 120V, GY,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IQ150FPW-126-GY |
Item Number |
IQ150FPW-126-GY |
Manufacturer |
Ice Qube Inc |
Product Series |
FPW |
Family Series |
Ice Qube Inc Fans, FPW Series |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
155 CFM |
Current Rating |
1.9 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 4X |
Operating Temp Range (F) |
140 °F |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
31 lbs |
Gross Weight |
37 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved