Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Fans, FPW Series
IQ150FPW-126-SST
Ice Qube Inc Fans, FPW Series
FILTER FAN, WASHDOWN, 120V, 304SST,
MFG Item Number
IQ150FPW-126-SST
This item cannot be canceled or returned
Description
FILTER FAN, WASHDOWN, 120V, 304SST,
Specifications
Specifications
| Manufacturer Part Number |
IQ150FPW-126-SST |
| Manufacturer |
Ice Qube Inc |
| Product Series |
FPW |
| Family Series |
Ice Qube Inc Fans, FPW Series |
| Description |
FILTER FAN, WASHDOWN, 120V, 304SST, N4X, 20000 BTU, FPW Series |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
155 CFM |
| Current Rating |
1.9 A |
| Connection Type |
Power Inlet |
| NEMA Rating |
NEMA 4X |
| Operating Temperature |
140 °F |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IQ150FPW-126-SST
Ice Qube Inc Fans, FPW Series