Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Air Conditioners, V Series
IQ17000V-480-GY
Ice Qube Inc Air Conditioners, V Series
AIR CONDITIONER, 480V, GY, N12,
MFG Item Number
IQ17000V-480-GY
This item cannot be canceled or returned
Description
Air Conditioners, V Series
AIR CONDITIONER, 480V, GY, N12,
Specifications
Specifications
| Manufacturer Part Number |
IQ17000V-480-GY |
| Manufacturer |
Ice Qube Inc |
| Product Series |
V |
| Family Series |
Ice Qube Inc Air Conditioners, V Series |
| Description |
AIR CONDITIONER, 480V, GY, N12, 17000 BTU, V Series |
| Capacity |
17,000 BTUs |
| Ambient Temperature |
-40-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
5.8 A |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, ROHS, UL |
| Height |
15.06 " |
| Width |
19.94 " |
| Depth |
11 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IQ17000V-480-GY
Ice Qube Inc Air Conditioners, V Series