Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Air Conditioners, V Series
IQ20000V-236-GY
Ice Qube Inc Air Conditioners, V Series
AIR CONDITIONER, 230V, GY, N12,
MFG Item Number
IQ20000V-236-GY
This item cannot be canceled or returned
Description
Air Conditioners, V Series
AIR CONDITIONER, 230V, GY, N12,
Specifications
Specifications
| Manufacturer Part Number |
IQ20000V-236-GY |
| Manufacturer |
Ice Qube Inc |
| Product Series |
V |
| Family Series |
Ice Qube Inc Air Conditioners, V Series |
| Description |
AIR CONDITIONER, 230V, GY, N12, 20000 BTU, V Series |
| Capacity |
20,000 BTUs |
| Ambient Temperature |
-40-131 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
14.1 A |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, ROHS, UL |
| Height |
28.62 " |
| Width |
11.36 " |
| Depth |
6.26 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IQ20000V-236-GY
Ice Qube Inc Air Conditioners, V Series