IQ2000EV-480-GY-N4
Ice Qube Inc Air Conditioners, EV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ2000EV-480-GY-N4

Ice Qube Inc Air Conditioners, EV Series

IQ2000EV-480-GY-N4

Ice Qube Inc Air Conditioners, EV Series
AIR CONDITIONER, 480V, GY, N12/4,
MFG Item Number
IQ2000EV-480-GY-N4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, EV Series
Item #
IQ2000EV-480-GY-N4
AIR CONDITIONER, 480V, GY, N12/4,

EV Series Information


Specifications

Specifications
Manufacturer Part Number IQ2000EV-480-GY-N4
Manufacturer Ice Qube Inc
Product Series EV
Family Series Ice Qube Inc Air Conditioners, EV Series
Description AIR CONDITIONER, 480V, GY, N12/4, 2385 BTU, EV Series
Capacity 2,000 BTUs
Ambient Temperature -40-140 °F
Nominal Voltage 480 VAC
Current Rating 0.77 A
Refrigerant Type R134A
NEMA Rating NEMA 12, NEMA 4
Approvals CE, ROHS, UL
Height 42.94 "
Width 9.85 "
Depth 11 "
Net Weight 72.5 lbs
Gross Weight 72.5 lbs