IQ2500TXS-236-316SST
Ice Qube Inc Air Conditioners, TXS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ2500TXS-236-316SST

Ice Qube Inc Air Conditioners, TXS Series

IQ2500TXS-236-316SST

Ice Qube Inc Air Conditioners, TXS Series
AIR CONDITIONER, 230V, 316SST, N4X,
MFG Item Number
IQ2500TXS-236-316SST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, TXS Series
Item #
IQ2500TXS-236-316SST
AIR CONDITIONER, 230V, 316SST, N4X,

TXS Series Information


Specifications

Specifications
Manufacturer Part Number IQ2500TXS-236-316SST
Manufacturer Ice Qube Inc
Product Series TXS
Family Series Ice Qube Inc Air Conditioners, TXS Series
Description AIR CONDITIONER, 230V, 316SST, N4X, 2500 BTU, TXS Series
Capacity 2,500 BTUs
Ambient Temperature -40-131 °F
Nominal Voltage 240 VAC
Current Rating 3.6 A
NEMA Rating NEMA 4X
Approvals CE, ROHS, UL
Height 9.25 "
Width 19.25 "
Depth 14.15 "
Net Weight 50 lbs
Gross Weight 50 lbs