Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Air Conditioners, EV Series
IQ3000EV-480-SST
Ice Qube Inc Air Conditioners, EV Series
AIR CONDITIONER, 480V, 304SST, N4X,
MFG Item Number
IQ3000EV-480-SST
This item cannot be canceled or returned
Description
Air Conditioners, EV Series
AIR CONDITIONER, 480V, 304SST, N4X,
Specifications
Specifications
| Manufacturer Part Number |
IQ3000EV-480-SST |
| Manufacturer |
Ice Qube Inc |
| Product Series |
EV |
| Family Series |
Ice Qube Inc Air Conditioners, EV Series |
| Description |
AIR CONDITIONER, 480V, 304SST, N4X, 3620 BTU, EV Series |
| Capacity |
3,000 BTUs |
| Ambient Temperature |
-40-140 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
0.99 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, ROHS, UL |
| Height |
28.62 " |
| Width |
19.25 " |
| Depth |
6.34 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IQ3000EV-480-SST
Ice Qube Inc Air Conditioners, EV Series