Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Air Conditioners, VS Series
IQ4000VS-126-GY
Ice Qube Inc Air Conditioners, VS Series
AIR CONDITIONER, 120V, GY, N12,
MFG Item Number
IQ4000VS-126-GY
This item cannot be canceled or returned
Description
Air Conditioners, VS Series
AIR CONDITIONER, 120V, GY, N12,
Specifications
Specifications
| Manufacturer Part Number |
IQ4000VS-126-GY |
| Manufacturer |
Ice Qube Inc |
| Product Series |
VS |
| Family Series |
Ice Qube Inc Air Conditioners, VS Series |
| Description |
AIR CONDITIONER, 120V, GY, N12, 4000 BTU, VS Series |
| Capacity |
4,000 BTUs |
| Ambient Temperature |
-40-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
8.7 A |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, ROHS, UL |
| Height |
30.09 " |
| Width |
13.15 " |
| Depth |
10.34 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IQ4000VS-126-GY
Ice Qube Inc Air Conditioners, VS Series