IQ4000VS-126-GY-N4
Ice Qube Inc Air Conditioners, VS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ4000VS-126-GY-N4

Ice Qube Inc Air Conditioners, VS Series

IQ4000VS-126-GY-N4

Ice Qube Inc Air Conditioners, VS Series
AIR CONDITIONER, 120V, GY, N12/4,
MFG Item Number
IQ4000VS-126-GY-N4
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, VS Series
Item #
IQ4000VS-126-GY-N4
AIR CONDITIONER, 120V, GY, N12/4,

VS Series Information


Specifications

Specifications
Manufacturer Part Number IQ4000VS-126-GY-N4
Manufacturer Ice Qube Inc
Product Series VS
Family Series Ice Qube Inc Air Conditioners, VS Series
Description AIR CONDITIONER, 120V, GY, N12/4, 4000 BTU, VS Series
Capacity 4,000 BTUs
Ambient Temperature -40-131 °F
Nominal Voltage 120 VAC
Current Rating 8.7 A
NEMA Rating NEMA 12, NEMA 4
Approvals CE, ROHS, UL
Height 12.06 "
Width 13.15 "
Depth 6.31 "
Net Weight 0 lbs
Gross Weight 70 lbs