Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IQ502A Eaton Overload Relays, IQ 500 OL MID RANGE 3.4-71A 110/120V
IQ502A Eaton Overload Relays, IQ 500 OL MID RANGE 3.4-71A 110/120V
This item cannot be canceled or returned
Description
IQ 500 OL MID RANGE 3.4-71A 110/120V
Specifications
Specifications
Family Series
Eaton Overload Relays
Manufacturer
Eaton
Manufacturer Part Number
IQ502A
Description
Eaton Freedom NEMA overload relay, IQ 500 OL MID RANGE 3.4-71A 110/120V, IQ 500 Overload Relay, Maximum HP 20 at 200V, 25 at 230V, 50 at 460-475V, 3.4 - 66A,
Type
Overload Relay
For Use With
A200 Series
Approvals
UL
Net Weight
1.7 lbs
Gross Weight
1.75 lbs
IQ502A
Eaton Overload Relays