Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ice Qube Inc Air Conditioners, V Series
IQ6000V-126-GY
Ice Qube Inc Air Conditioners, V Series
AIR CONDITIONER, 120V, GY, N12,
MFG Item Number
IQ6000V-126-GY
This item cannot be canceled or returned
Description
Air Conditioners, V Series
AIR CONDITIONER, 120V, GY, N12,
Specifications
Specifications
| Manufacturer Part Number |
IQ6000V-126-GY |
| Manufacturer |
Ice Qube Inc |
| Product Series |
V |
| Family Series |
Ice Qube Inc Air Conditioners, V Series |
| Description |
AIR CONDITIONER, 120V, GY, N12, 6000 BTU, V Series |
| Capacity |
6,000 BTUs |
| Ambient Temperature |
-40-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
10.9 A |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, ROHS, UL |
| Height |
52.13 " |
| Width |
19.94 " |
| Depth |
15 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IQ6000V-126-GY
Ice Qube Inc Air Conditioners, V Series