IQ6000V16-480-GY-N4
Ice Qube Inc Air Conditioners, VS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IQ6000V16-480-GY-N4

Ice Qube Inc Air Conditioners, VS Series

IQ6000V16-480-GY-N4

Ice Qube Inc Air Conditioners, VS Series
AIR CONDITIONER, 480V, GY, N12/4,
MFG Item Number
IQ6000V16-480-GY-N4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, VS Series
Item #
IQ6000V16-480-GY-N4
AIR CONDITIONER, 480V, GY, N12/4,

VS Series Information


Specifications

Specifications
Manufacturer Part Number IQ6000V16-480-GY-N4
Manufacturer Ice Qube Inc
Product Series VS
Family Series Ice Qube Inc Air Conditioners, VS Series
Description AIR CONDITIONER, 480V, GY, N12/4, 6000 BTU, VS Series
Capacity 6,000 BTUs
Ambient Temperature -40-131 °F
Nominal Voltage 480 VAC
Current Rating 2.5 A
NEMA Rating NEMA 12, NEMA 4
Approvals CE, ROHS, UL
Height 30.09 "
Width 19.94 "
Depth 6.34 "
Net Weight 0 lbs
Gross Weight 0 lbs