IR-24 Series Information
| Manufacturer Part Number | F062605 |
|---|---|
| Manufacturer | Gefran |
| Product Series | IR-24 |
| Family Series | Gefran Process Controllers, IR-24 Series |
| Description | Multiloop Power Control |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 9 A |
| Load Type | Low Inductance Loads, Low Thermal Coefficient Resistive Loads, Short-Wave Infrared Lamps, Transformers |
| Control Input | 24 VDC Digital |
| Auxiliary Output | (4) Logic |
| Firing Mode | Burst Firing, Half Single Cycle, Phase Angle |
| Communication | ModBus RTU, Profinet |
| Alarm Outputs | None |
| Current Limiter | No |
| Fusible | Yes |
| On-Board Temperature PID | No |
| Signal Feedback | Yes |
| Approvals | CE, UL |
| Comments | 24 Independent 9 A Channels |
| Net Weight | 30.8648 lbs |
| Gross Weight | 30.8648 lbs |