IR-450
Amprobe Thermometers, IR-450 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IR-450

Amprobe Thermometers, IR-450 Series

IR-450

Amprobe Thermometers, IR-450 Series
PEN TYPE IR
Item Number
IR-450
MFG Item Number
4227490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, IR-450 Series
Item #
IR-450
PEN TYPE IR

IR-450 Series Information

  • Holds temperature reading for ten seconds
  • Built‑in LED flashlight to illuminate dark areas
  • 8:1 Distance To Spot (D:S) ratio
  • Bright laser pointer
A must have tool for everyday applications, the IR‑450 3‑in‑1 Infrared Pocket Thermometer, Laser Pointer, and Flashlight offers a uniquely small and convenient form factor with professional 8:1 distance to spot ratio. More portable than traditional infrared thermometers, quickly check temperatures in HVAC/R, fire safety and protection, industrial maintenance, automotive and quality control applications.

Specifications

Specifications
Manufacturer Part Number 4227490
Manufacturer Amprobe
Product Series IR-450
Family Series Amprobe Thermometers, IR-450 Series
Description PEN TYPE IR
IR Temp -22-932 °F
Accuracy 2 %
Laser Pointer Yes
Backlight No
Response Time 0.5 s
Net Weight 0 lbs
Gross Weight 0 lbs