IR-720
Amprobe Thermometers, IR-700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IR-720

Amprobe Thermometers, IR-700 Series

IR-720

Amprobe Thermometers, IR-700 Series
20 TO 1 IR THERMOMETER
Item Number
IR-720
MFG Item Number
4109575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, IR-700 Series
Item #
IR-720
20 TO 1 IR THERMOMETER

IR-700 Series Information

  • Adjustable emissivity for measuring a variety of materials
  • Distance to Spot ratio up to 50:1
  • Wide temperature ranges
  • Min/max memory
The Amprobe IR‑700 Series Infrared Thermometers offer five IR thermometers with precision performance, unparalleled accuracy and response time. Specifically designed for HVAC/R, electrical, industrial maintenance, automotive as well as quality control and fire prevention applications.

Specifications

Specifications
Manufacturer Part Number 4109575
Manufacturer Amprobe
Product Series IR-700
Family Series Amprobe Thermometers, IR-700 Series
Description 20 TO 1 IR THERMOMETER
IR Temp -26-1,922 °F
Accuracy 1.8 %
Field of View 20:1
Laser Pointer Yes
Backlight Yes
Net Weight 0 lbs
Gross Weight 0 lbs