IRF740PBF
Vishay Transistors, TO-220 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IRF740PBF

Vishay Transistors, TO-220 Series

IRF740PBF

Vishay Transistors, TO-220 Series
NCHAN, TO-220AB, 400V, 10A IRF740PBF
MFG Item Number
IRF740PBF
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transistors, TO-220 Series
Item #
IRF740PBF
NCHAN, TO-220AB, 400V, 10A IRF740PBF

TO-220 Series Information

Third generation power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The TO‑220AB package is universally preferred for all commercial‑industrial applications at power dissipation levels to approximately 50 W. The low thermal resistance and low package cost of the TO‑220AB contribute to its wide acceptance throughout the industry.

Specifications

Specifications
Manufacturer Part Number IRF740PBF
Manufacturer Vishay
Product Series TO-220
Family Series Vishay Transistors, TO-220 Series
Description NCHAN, TO-220AB, 400V, 10A IRF740PBF
Circuit Type N-Channel
Drain Source Voltage Vds 400 VDC
Drain Current Id(rms) 10 A
Rise Time 27 ns
Fall Time tf 24 ns
Trr 370 ns
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs