IRF740SPBF
Vishay Transistors, D2PAK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IRF740SPBF Vishay Transistors, D2PAK Series, NCHAN, SMD-220, 400V IRF740SPBF

MFG Item Number
IRF740SPBF

IRF740SPBF Vishay Transistors, D2PAK Series, NCHAN, SMD-220, 400V IRF740SPBF

MFG Item Number
IRF740SPBF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, D2PAK Series
Item #
IRF740SPBF
NCHAN, SMD-220, 400V IRF740SPBF

D2PAK Series Information

Third generation Power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The D2PAK (TO‑263) is a surface mount power package capable of accommodating die sizes up to HEX‑4. It provides the highest power capability and the lowest possible on‑resistance in any existing surface mount package. The D2PAK (TO‑263) is suitable for high current applications because of its low internal connection resistance and can dissipate up to 2.0 W in a typical surface mount application.

Specifications

Specifications
Manufacturer Part Number IRF740SPBF
Manufacturer Vishay
Product Series D2PAK
Family Series Vishay Transistors, D2PAK Series
Description NCHAN, SMD-220, 400V IRF740SPBF
Circuit Type N-Channel
Drain Source Voltage Vds 400 VDC
Drain Current Id(rms) 10 A
Rise Time 27 ns
Fall Time tf 24 ns
Trr 370 ns
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs