IRFB-0801-POWC2
Kingfisher Controls Inductive Proximity, IRFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IRFB-0801-POWC2

Kingfisher Controls Inductive Proximity, IRFB Series

IRFB-0801-POWC2

Kingfisher Controls Inductive Proximity, IRFB Series
Inductive Prox Sensor,8mm,Standard
MFG Item Number
IRFB-0801-POWC2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, IRFB Series
Item #
IRFB-0801-POWC2
Inductive Prox Sensor,8mm,Standard

IRFB Series Information

  • 3‑Wire DC Inductive
  • 1 or 2 mm Switching Distance
  • M8 or M6.5 Diameter 2‑Meter Cable

Specifications

Specifications
Manufacturer Part Number IRFB-0801-POWC2
Manufacturer Kingfisher Controls
Product Series IRFB
Family Series Kingfisher Controls Inductive Proximity, IRFB Series
Description Inductive Prox Sensor,8mm,Standard Range,1mm,Flush,PNP ,N.O.,2M Cable
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Net Weight 0.0975 lbs
Gross Weight 0.0975 lbs