IRFB-1202-POWC2
Kingfisher Controls Inductive Proximity, IRFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IRFB-1202-POWC2

Kingfisher Controls Inductive Proximity, IRFB Series

IRFB-1202-POWC2

Kingfisher Controls Inductive Proximity, IRFB Series
Inductive Prox Sensor,12mm,Standard
MFG Item Number
IRFB-1202-POWC2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, IRFB Series
Item #
IRFB-1202-POWC2
Inductive Prox Sensor,12mm,Standard

IRFB Series Information

  • 3‑Wire DC Inductive
  • 1 or 2 mm Switching Distance
  • M8 or M6.5 Diameter 2‑Meter Cable

Specifications

Specifications
Manufacturer Part Number IRFB-1202-POWC2
Manufacturer Kingfisher Controls
Product Series IRFB
Family Series Kingfisher Controls Inductive Proximity, IRFB Series
Description Inductive Prox Sensor,12mm,Standard Range,2mm,Flush,PNP ,N.O.,2M Cable
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Net Weight 0.178 lbs
Gross Weight 0.178 lbs