IRFS-0501-POWP3
Kingfisher Controls Inductive Proximity, IRFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IRFS-0501-POWP3

Kingfisher Controls Inductive Proximity, IRFS Series

IRFS-0501-POWP3

Kingfisher Controls Inductive Proximity, IRFS Series
Inductive Prox,Flush,5mm Dia,PNP ,
MFG Item Number
IRFS-0501-POWP3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, IRFS Series
Item #
IRFS-0501-POWP3
Inductive Prox,Flush,5mm Dia,PNP ,

IRFS Series Information

  • Has Cable, 3 Pin Pico, or 4 Pin Micro Connectors as Connection Types
  • All Sensors Have an Operating Voltage Range of 10‑30 VDC
  • Max. Load Current is Either 0.1 or 0.15 Amps
  • Includes Reverse Polarity Protection
  • All Sensors Have an LED Indicator

Specifications

Specifications
Manufacturer Part Number IRFS-0501-POWP3
Manufacturer Kingfisher Controls
Product Series IRFS
Family Series Kingfisher Controls Inductive Proximity, IRFS Series
Description Inductive Prox,Flush,5mm Dia,PNP , N.O.
Diameter 5 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 3 Pin Pico
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0.005 lbs
Gross Weight 0.015 lbs