Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kingfisher Controls Miscellaneous
IRNB-1204-POWE3
Kingfisher Controls Miscellaneous
Inductive Prox Sensor,12mm,Standard
MFG Item Number
IRNB-1204-POWE3
This item cannot be canceled or returned
Description
Inductive Prox Sensor,12mm,Standard
Specifications
Specifications
| Manufacturer |
Kingfisher Controls |
| Family Series |
Kingfisher Controls Miscellaneous |
| Manufacturer Part Number |
IRNB-1204-POWE3 |
| Description |
Inductive Prox Sensor,12mm,Standard Range,4mm,Non-Flush,PNP,N.O.,M12 Connector |
| Net Weight |
0.072 lbs |
| Gross Weight |
0.072 lbs |
IRNB-1204-POWE3
Kingfisher Controls Miscellaneous