Series Information
| Manufacturer Part Number | IS-12-H1-03 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Inductive Proximity |
| Description | SHORT PROX PNP NO 2MT |
| Diameter | 12 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 8 mm |
| Connection Type | 2 Meter Cable |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Length | 78.74 " |
| Approvals | CE, cULus |
| Net Weight | 0.1235 lbs |
| Gross Weight | 0.1235 lbs |