IS3R-24A-R-100K
RK Electronics Relays, IS-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IS3R-24A-R-100K RK Electronics Relays, IS-R Series, 3 CHAN RLY INTRINS SAFE INPUTS

MFG Item Number
IS3R-24A-R-100K

IS3R-24A-R-100K RK Electronics Relays, IS-R Series, 3 CHAN RLY INTRINS SAFE INPUTS

MFG Item Number
IS3R-24A-R-100K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, IS-R Series
Item #
IS3R-24A-R-100K
3 CHAN RLY INTRINS SAFE INPUTS

IS-R Series Information

  • Conductivity or Resistance Inputs
  • Output and Input LED Indication
  • 1, 2, 3, or 4 Channels

Specifications

Specifications
Manufacturer Part Number IS3R-24A-R-100K
Manufacturer RK Electronics
Product Series IS-R
Family Series RK Electronics Relays, IS-R Series
Description 3 CHAN RLY INTRINS SAFE INPUTS
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Output Rating 5 A
Number of Channels 3
Mounting DIN Rail
Status Indicator Yes
Input Sensitivity 100 kOhm
Approvals cURus
Net Weight 0 lbs
Gross Weight 1.03 lbs