IS4R-120A-R-50K
RK Electronics Relays, IS-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IS4R-120A-R-50K RK Electronics Relays, IS-R Series, 4CHANNEL INTRIN SAFE INPUTS

MFG Item Number
IS4R-120A-R-50K

IS4R-120A-R-50K RK Electronics Relays, IS-R Series, 4CHANNEL INTRIN SAFE INPUTS

MFG Item Number
IS4R-120A-R-50K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, IS-R Series
Item #
IS4R-120A-R-50K
4CHANNEL INTRIN SAFE INPUTS

IS-R Series Information

  • Conductivity or Resistance Inputs
  • Output and Input LED Indication
  • 1, 2, 3, or 4 Channels

Specifications

Specifications
Manufacturer Part Number IS4R-120A-R-50K
Manufacturer RK Electronics
Product Series IS-R
Family Series RK Electronics Relays, IS-R Series
Description 4CHANNEL INTRIN SAFE INPUTS
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Output Rating 5 A
Number of Channels 4
Mounting DIN Rail
Hazardous Location Class I, Div 1, Group A,B,C,D
Wire Size Range 12-16 AWG
Open Circuit Volt. (Voc) 5 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 50 kOhm
Approvals cULus
Net Weight 1.03 lbs
Gross Weight 1.03 lbs