IS626-08-GH-P1-E1-S1
Dwyer Instruments Sensors, IS626 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IS626-08-GH-P1-E1-S1 Dwyer Instruments Sensors, IS626 Series, Intrinsically Safe Pressure

MFG Item Number
IS626-08-GH-P1-E1-S1

IS626-08-GH-P1-E1-S1 Dwyer Instruments Sensors, IS626 Series, Intrinsically Safe Pressure

MFG Item Number
IS626-08-GH-P1-E1-S1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, IS626 Series
Item #
IS626-08-GH-P1-E1-S1
Intrinsically Safe Pressure

IS626 Series Information

Specifications

Specifications
Manufacturer Part Number IS626-08-GH-P1-E1-S1
Manufacturer Dwyer Instruments
Product Series IS626
Family Series Dwyer Instruments Sensors, IS626 Series
Description Intrinsically Safe Pressure Transmitter 30 PSI Pressure Range 4-20 Ma Output 1/4In NPT
Accuracy 0.25 %
Output 4-20 mA
Connection 1/4 NPT Male
Display No
Maximum Pressure 60 psig
Voltage 10-28 VDC
Electrical Connection Cable
Operating Temperature 0-176 °F
Protection Rating IP66
NEMA Rating NEMA 4X
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs