ISB084846EI
Philips Ballasts, SIGNPRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISB084846EI Philips Ballasts, SIGNPRO Series, Sign Ballast,Electronic, (8-48) T12/

MFG Item Number
ISB084846EI

ISB084846EI Philips Ballasts, SIGNPRO Series, Sign Ballast,Electronic, (8-48) T12/

MFG Item Number
ISB084846EI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ballasts, SIGNPRO Series
Item #
ISB084846EI
Sign Ballast,Electronic, (8-48) T12/

SIGNPRO Series Information

SignPRO magnetic ballasts for T12/HO rapid start fluorescent lamps deliver the combined benefits of efficient operation, long ballast life, and outstanding reliability. Built to perform under all weather conditions, SignPRO magnetic ballasts offers sign suppliers, manufacturers, and installers a broad range of dependable lighting solutions.

With a mere 3 ballasts covering over 200 different fluorescent lamp combinations, Philips Advance signPRO electronic ballasts for T12/HO Rapid Start Fluorescent Lamps offer a convenient, reliable, and energy‑saving alternative to conventional magnetic ballasts. Delivering energy savings of up to 20% when compared to magnetic ballasts, these ballasts run a total of 1‑6 lamps and operate 4‑48 feet of total lamp footage.

SignPRO is ideal for such applications as backlit signs, channel letters, and building fascias, as well as other applications requiring T12/HO Rapid Start Fluorescent Lamps.


Specifications

Specifications
Product Series SIGNPRO
Manufacturer Part Number ISB084846EI
Manufacturer Philips
Family Series Philips Ballasts, SIGNPRO Series
Description Sign Ballast,Electronic, (8-48) T12/ HO, 8-48FT
Max Number of Lamps 6
Voltage 120 V, 208 V, 240 V, 277 V
Ballast Type Electronic
Lamp Size T12
Starting Tech Instant Start
Controllable/Dimmable No
Approvals cULus
Gross Weight 13.954 lbs
Net Weight 0 lbs