Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISB1EI Bryant Electric Networking Boxes, Housing, Surface Mount,1 Port,Ei
ISB1EI Bryant Electric Networking Boxes, Housing, Surface Mount,1 Port,Ei
This item cannot be canceled or returned
Description
Housing, Surface Mount,1 Port,Ei
Specifications
Specifications
| Manufacturer Part Number |
ISB1EI |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Networking Boxes |
| Description |
Housing, Surface Mount,1 Port,Ei |
| Number of Ports |
1 |
| Color |
Electric Ivory |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
ISB1EI
Bryant Electric Networking Boxes