ISDP Series Information
| Manufacturer Part Number | ISDP-002 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | ISDP |
| Family Series | Dwyer Instruments Sensors, ISDP Series |
| Description | Intrinsically Safe Differential Pressure Trans Mitter Range 0-.25In WC |
| Accuracy | 0.5 % |
| Pressure Range | 0-0.25 " WC |
| Output | 4-20 mA |
| Connection | 1/8 NPT Female |
| Sensor Style | Differential |
| Display | Yes |
| Maximum Pressure | 2 psig |
| Voltage | 10-35 VDC |
| Electrical Connection | 4-Pin M12 Connector |
| Operating Temperature | 32-140 °F |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 4X |
| Approvals | CE, FM |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.8 lbs |