Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
ISE13ZA
Cully-Minerallac Fasteners
Service Entrance Staple, 100/Bx,Zinc
This item cannot be canceled or returned
Description
Service Entrance Staple, 100/Bx,Zinc
Specifications
Specifications
| Manufacturer Part Number |
ISE13ZA |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Service Entrance Staple, 100/Bx,Zinc |
| Cable Size |
6/3 SE |
| Staple Type |
Metal Staple |
| Staple Size |
1-3/8 x 12/16 " |
| Insulated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ISE13ZA
Cully-Minerallac Fasteners