Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
ISE14A
Cully-Minerallac Fasteners
Service Entrance Staple, 100/Bx,
This item cannot be canceled or returned
Description
Service Entrance Staple, 100/Bx,
Specifications
Specifications
| Manufacturer Part Number |
ISE14A |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Service Entrance Staple, 100/Bx, Cable Size: 4/3 S.E.R. 2/3 S.E. 3/4in. EMT |
| Cable Size |
2/3SE, 3/4 EMT, 4/3 SER |
| Staple Type |
Metal Staple |
| Staple Size |
17/16 x 1-1/16 " |
| Insulated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ISE14A
Cully-Minerallac Fasteners