Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
ISE18U
Cully-Minerallac Fasteners
Service Entrance Staple, 50/Bx,
This item cannot be canceled or returned
Description
Service Entrance Staple, 50/Bx,
Specifications
Specifications
| Manufacturer Part Number |
ISE18U |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Service Entrance Staple, 50/Bx, Cable Size: 2/0 S.E., 1in. EMT |
| Cable Size |
1 EMT, 2/0 SE |
| Staple Type |
Metal Staple |
| Staple Size |
1-7/8 x 1-11/32 " |
| Insulated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ISE18U
Cully-Minerallac Fasteners