ISER40
Cully-Minerallac Fasteners, Service Entrance Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISER40

Cully-Minerallac Fasteners, Service Entrance Series

ISER40

Cully-Minerallac Fasteners, Service Entrance Series
Service Entrance Staple, 10/Bx,
MFG Item Number
ISER40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Service Entrance Series
Item #
ISER40
Service Entrance Staple, 10/Bx,

Service Entrance Series Information

  • Zinc Plated Nails Made from High Carbon Steel for Strength and Durability
  • All Staples Are UV Stabilized for Severe Weather Conditions


Specifications

Specifications
Manufacturer Part Number ISER40
Manufacturer Cully-Minerallac
Product Series Service Entrance
Family Series Cully-Minerallac Fasteners, Service Entrance Series
Description Service Entrance Staple, 10/Bx, Cable Size: 4/0 Type SE, Style SER (1.438in. Diameter), Gray
Cable Size #4/0 SER
Staple Type Plastic Saddle
Staple Size 1.438 "
Insulated Yes
Insulation Material Plastic
Style Double Nail
Net Weight 0 lbs
Gross Weight 0 lbs