Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, Service Entrance Series
ISEU60
Cully-Minerallac Fasteners, Service Entrance Series
Service Entrance Staple, 50/Bx,
This item cannot be canceled or returned
Description
Fasteners, Service Entrance Series
Service Entrance Staple, 50/Bx,
Service Entrance Series Information
- Zinc Plated Nails Made from High Carbon Steel for Strength and Durability
- All Staples Are UV Stabilized for Severe Weather Conditions
Specifications
Specifications
| Manufacturer Part Number |
ISEU60 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Service Entrance |
| Family Series |
Cully-Minerallac Fasteners, Service Entrance Series |
| Description |
Service Entrance Staple, 50/Bx, Cable Size: #2 Type SE, Style SEU, (0.550in.x1.265in.) |
| Cable Size |
#2 SEU |
| Staple Type |
Plastic Saddle |
| Staple Size |
7/16 x 3/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Double Nail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ISEU60
Cully-Minerallac Fasteners, Service Entrance Series